Beli jack hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw
    Mulai

    Rp14.999.900

    Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw
    Deskripsi:
    -Since safety valve to prevent overloading is attached, even people who are unfamiliar with jack operation can use it with confidence.-The handle is rotation type.-Handle
    atribut:
    • Lifting Force (Claw Portion): 30kN (3.0t)
    • Lifting Force (Head): 60kN (6.0t)
    • Stroke: 62mm
  2. TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp1.399.900

    TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    -Weight is approx. 1/2 of screw type.-Operating force is light(39kg or less) and demonstrates high capacity.-The load lowering operation can be adjusted freely by adjusting looseness of release valve.-Handle
    atribut:
    • Lifting Force: 40kN (4t)
    • Stroke: 115mm
    • Height: 190 to 375mm
    • Head diameter: 34mm
    • Auxiliary Thread: 70mm
  3. GRAY Vehicle Component Jack Hydraulic
    Mulai

    Rp87.999.900

    GRAY Vehicle Component Jack Hydraulic
    Deskripsi:
    Clutch jacks help position, hold, and transport heavy-duty truck and bus clutches and flywheels. These jacks have a wide base to provide a center of gravity and stability. They may be raised or lowered by foot pedal or metered pump.
    atribut:
    • UNSPSC: 24101612
    • Caster Type: Swivel
    • Features: 100% Welded Frame; Precision Hydraulics
    • Frame Material: Steel
    • Head Rotation (⁰): 360
    • Jack Type: Clutch Jack
    • Lifting Actuator: Manual Handle
    • Load Capacity (t): 0.15
    • Manufacturer Part Number: TCJ-500
    • Maximum Lift (in): 39
    • Minimum Lift (in): 15
    • Overall Length (in): 41
    • Overall Width (in): 22
    • Power Source: Hydraulic
    • Securing Mechanism: Spline
    • Spline Shaft Diameter (in): 2
    • Standards: ANSI/ASME PALD
    • Sub Brand: TCJ-500
    • Wheel Diameter (in): 3
  4. Masada Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp10.999.900

    Masada Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    -A jack that has the lightness of the operating force of hydraulic jack and the holding force of the journal jack.-Possible to keep the height (no lowering) for a long time.-Handle
  5. FACOM Jack Stand (Penyangga Kendaraan)
    Mulai

    Rp3.799.900

    FACOM Jack Stand (Penyangga Kendaraan)
    atribut:
    • Function Type: Manual
    • Material: Aluminium
    • Mobile Lifting Equipment Product Type: Axle Stands
    • Standards/Norms: EN 1494, MSD 2006/42/CE
  6. Konno Seisakujyo Hydraulic Jack With Jaw
    Mulai

    Rp10.999.900

    Konno Seisakujyo Hydraulic Jack With Jaw
    atribut:
    • Accessories: Operating lever
    • Type: Nail standard type
    • Body Material: Steel
  7. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  8. OTC Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya)
    Mulai

    Rp12.999.900

    OTC Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya)
    Deskripsi:
    Truck axle jacks have high-lifting capacity to raise trucks, buses, agricultural equipment, or heavy machinery for maintenance. These jacks have long handles and use air or hydraulic pressure to raise sides of semis and other large vehicles without having to crawl underneath to place or raise the jack. They have large rubber-tired steel wheels for maneuverability and movement on most types of terrain.
    atribut:
    • UNSPSC: 24101612
  9. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  10. TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp609.900

    TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  11. Masada Hydraulic Toe Jack c/w Jaw & Long Jaw Type
    Mulai

    Rp7.099.900

    Masada Hydraulic Toe Jack c/w Jaw & Long Jaw Type
    Deskripsi:
    -The claw position is low and it can be used with a slight crevice. Convenient for housing movement, machine installation, shipbuilding, bridge, plant and construction.-The handle rotates.-Handle
  12. JTC Toe Jacks
    Mulai

    Rp8.199.900

  13. SUN RUN Silinder Hidrolik
    Mulai

    Rp3.199.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  14. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp15.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  15. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  16. Wipro Injector Cleaner & Tester
    Mulai

    Rp10.999.900

    Wipro Injector Cleaner & Tester
    Deskripsi:
    1. Pembersihan ultrasonik, bongkar karbida injektor2. Tes injektor. merangsang kondisi kerja mesin, menguji injektor dalam rentang kecepatan yang berbeda, Memeriksa dan menguji situasi injeksi injektor: atomisasi / sudut penyemprotan / pemasangan penyemprotan / keseragaman penyemprotan3. Uji kebocoran dan blok 4. Berbagai ikatan senyawa yang dirancang secara unik untuk semua jenis injektor saluran masuk samping5. Dengan fungsi flush terbalik, untuk membersihkan bagian dalam ke luar, untuk meningkatkan efisiensi bersih6. Dengan satu set adaptor untuk membersihkan injektor tanpa membongkarnya dari mesin
    atribut:
    • Led Displayed (Digit): 4
    • Main Unit Power (W): 200
    • Oil Supply Pressure (bar) (Bar): 0.1 to 7
    • Outer Magnetic Field Intensity (A/m): <400
    • Power Supply (V/Hz): 220/50
    • Pulse Width (ms): 0.5 to 25
    • Relative Humidity (%): <85
    • Simulated RPM Range (rpm): 100 to 9900
    • Time Range (s): 60 to 3600
    • Ultrasonic Cleaning Power (W): 60
    • Ultrasonic Tank Capacity (L): 2
    • Working Temperature (°C): -10 to +40
Daftar Harga jack hydraulic Terbaru November 2026
Konno Eagle Hydraulic Toe Jack c/w Lever Turning JawRp14.999.900
KRISBOW Hydraulic Jack Garage (Dongkrak Hidrolik)Rp569.900
TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Rp1.399.900
Mesin HL Hydraulic Bottle Jack (Dongkrak Botol)Rp129.900
GRAY Vehicle Component Jack HydraulicRp87.999.900
Masada Hydraulic Bottle Jack (Dongkrak Botol)Rp10.999.900
FACOM Jack Stand (Penyangga Kendaraan)Rp3.799.900
Konno Seisakujyo Hydraulic Jack With JawRp10.999.900
KRISBOW Hydraulic Bottle Jack (Dongkrak Botol)Rp279.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)